Huber Unistat Tango Heating/Cooling Recirculator, Air Cooled; 208VAC/60Hz

Representative image only.
Huber Mfr # 1000.0018.01 – Item # EW-12125-84
Atmospherically sealed thermostat can be set above or below the level of the application
  • Environmentally friendly temperature control units utilize natural refrigerants
  • Electronic, user-adjustable overtemperature protection and optical low-level sensor
  • Intuitive Pilot ONE touchscreen controller simplifies tasks
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeAir-Cooled Recirculator
  • Reservoir Capacity (L)2.4
  • Max Temperature (° C)250
  • Min Temperature (° C)-45
  • Cooling Capacity At -20° C (watts)400
  • Cooling Capacity At 0° C (watts)700
  • RefrigerantR-507
  • Max Pump Pressure (PSI)13
  • Max Pump Pressure (mbar)900
  • Width (in)16 3/4
  • Height (in)24 7/8
  • Heater Wattage (watts)3000
  • Temperature SettingDigital
  • Temperature Sensor100 Ω Pt RTD
  • Port ConnectionsM24x1.5(M)
  • Power (VAC)208
  • Power (Hz)60
  • DescriptionHeating/Cooling Recirculator, Air Cooled; 208VAC/60Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Environmentally friendly temperature control units utilize natural refrigerants
  • Electronic, user-adjustable overtemperature protection and optical low-level sensor
  • Intuitive Pilot ONE touchscreen controller simplifies tasks
  • 1 year warranty

More About this Item

These heating/cooling circulators use environmentally friendly, natural refrigerants while boasting a powerful, variable-speed pressure/suction pump—ideal for either open or closed-loop applications.
The integrated Pilot ONE controller features a large 5.7" (14.5 cm), color touch-screen display with 11 language support (EN, DE, FR, IT, ES, RU, CN, PT, JP, CZ, and PL), convenient color-coded navigation system, and USB and Ethernet ports for communication and remote control through your tablet, PC, or network. Additional controller capabilities provide further functionality and include programmability (10 programs, 100 steps each), ramping (linear and nonlinear), five-point calibration, and the option to control the system based on the internal or process temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat