I-Chem S326-0020 Certified Sample Vials, 20 mL; 72/Cs

Representative image only.
I-Chem Mfr # S326-0020 – Item # EW-99536-20

$285.00USD / Case of 72

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)24
  • Septum TypePTFE/silicone
  • Height (in)2 1/4
  • Outside Diameter (in)1 1/16
  • Height (mm)57.2
  • Outside Diameter (mm)26.5
  • DescriptionCertified Sample Vials, 20 mL; 72/Cs

More About this Item

These Volatile Organic Analysis (VOA) containers are pre-cleaned and certified to meet strict EPA requirements. Made of clear borosilicate glass, vials have a 0.125''-thick, I-CHEM blue, PTFE/silicone septa and open-top 24-414 polypropylene cap. Molded-in retainer ring holds septa securely in place without bonding to the cap.

These vials include a certificate of analysis and are individually labeled with a manual- and laser-readable bar code with production number.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat