ICI Quick Ship ADA Drop-In Sink, Epoxy, 25" L, 15" W, 4.8" D, Corner Outlet

Representative image only.
ICI Quick Ship Mfr # CPA-55 – Item # EW-78985-29
A sink for every lab setup
  • Chemical-resistant epoxy construction
  • Pitched to corner or center drain
  • Easily convert into undermount style
  • ADA-compliant option
  • ADA Compliant

PRODUCT OPTIONS

$1,018.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)15
  • Depth (in)4 51/64
  • Length (in)25
  • Width (cm)38.1
  • Depth (cm)12.2
  • Length (cm)63.5
  • MaterialEpoxy resin
  • Shipping weight (kg)22.7
  • Shipping weight (lbs)50
  • ColorBlack
  • ComplianceADA
  • DescriptionADA Drop-In Sink, Epoxy, 25" L, 15" W, 4.8" D, Corner Outlet
Two year warranty

Includes

Tail piece & strainer

Key Features

  • Chemical-resistant epoxy construction
  • Pitched to corner or center drain
  • Easily convert into undermount style
  • ADA-compliant option
  • ADA Compliant
  • Pitched to corner drain

More About this Item

Black epoxy resin drop-in sinks are chemically resistant, feature coved corners, pitch to a center or corner drain, and are furnished with a tail piece and strainer. Model 78985-29 is an ADA-compliant option.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat