ICI Quick Ship Balance Table, 48" x 24" x 30"

Representative image only.
ICI Quick Ship Mfr # CPBT4824 – Item # EW-78985-86
Eliminates vibration for sensitive weighing procedures
  • 2 year warranty

PRODUCT OPTIONS

$6,698.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)48
  • Height (in)30
  • Depth (in)24
  • Width (cm)91.4
  • Height (cm)76.2
  • Depth (cm)61
  • MaterialExpoxy black resin
  • DescriptionBa0lance Table, 48" x 24" x 30"
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Constructed of an epoxy black resin material, this balance table offers a stable, vibration-resistant workspace for you to conduct delicate analytical weighing procedures. Features a 2” thick work top and requires very little maintenance.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat