ICI Quick Ship Cabinet Base Molding, 4" x 48"

Representative image only.
ICI Quick Ship Mfr # CPVBM48 – Item # EW-78986-21
Self-adhesive back makes for easy installation
  • 2 year warranty

$43.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)4
  • Length (in)48
  • Height (cm)10.2
  • Length (cm)121.9
  • ColorBlack
  • DescriptionCabinet Base Molding, 4" x 48"
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Create a finished look by installing this cabinet base molding. Self-adhesive back makes installation to the toe-kick of a base cabinet quick and easy.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat