ICI Quick Ship Cross Member, 96" W

Representative image only.
ICI Quick Ship Mfr # CPTUB2X3X96-H – Item # EW-78981-34
Customize shelving to fit your space
  • Create innovate wall shelving
  • 11 gauge steel construction
  • Choose length depending on how many shelves
  • 2 year warranty

PRODUCT OPTIONS

$851.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)96
  • Depth (in)3
  • Width (cm)243.84
  • Depth (cm)7.6
  • MaterialSteel
  • ColorPearl white
  • DescriptionCross Member, 96\" W
  • Warranty2 Years
Two year warrantyMade in the U.S.A.

Includes

All hardware

Key Features

  • Create innovate wall shelving
  • 11 gauge steel construction
  • Choose length depending on how many shelves
  • 2 year warranty

More About this Item

Create an innovative storage space by customizing your shelving with double slotted wall standards. Wall standards are constructed of 11 gauge steel and are 2" x 3". Lengths depend on the number of shelves being mounted. Order shelving brackets and shelves separately to build your custom shelving system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat