ICI Quick Ship Cup Sink, Polypropylene, 6" L, 3" W, 3.7" D, Center Outlet

Representative image only.
ICI Quick Ship Mfr # CPLB-U04 – Item # EW-78985-30
A sink for every lab setup
  • Black polypropylene construction
  • Pitched to center drain
  • 2 year warranty

$181.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)3
  • Depth (in)3 45/64
  • Length (in)6
  • Width (cm)7.6
  • Depth (cm)9.4
  • Length (cm)15.2
  • MaterialPolypropylene
  • Shipping weight (kg)2.3
  • Shipping weight (lbs)5
  • ColorBlack
  • DescriptionCup Sink, Polypropylene, 6" L, 3" W, 3.7" D, Center Outlet
  • Warranty2 Years
Two year warrantyMade in the U.S.A.

Includes

Strainer, cap, and drain pipe

Key Features

  • Black polypropylene construction
  • Pitched to center drain
  • 2 year warranty

More About this Item

The black polypropylene cup sink simply drops into place, is pitched to a center drain, and is furnished with a strainer, cap, and drain pipe.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat