ICI Quick Ship Drop-In Sink, Epoxy, 28" L, 15" W, 11.8" D, Corner Outlet

Representative image only.
ICI Quick Ship Mfr # CPD-59 – Item # EW-78985-28
A sink for every lab setup
  • Chemical-resistant epoxy construction
  • Easily convert into undermount style
  • ADA-compliant option
  • Pitched to corner drain
  • 2 year warranty

PRODUCT OPTIONS

$1,940.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)15
  • Depth (in)11 51/64
  • Length (in)28
  • Width (cm)38.1
  • Depth (cm)30
  • Length (cm)71.1
  • MaterialEpoxy resin
  • Shipping weight (kg)27.2
  • Shipping weight (lbs)60
  • ColorBlack
  • DescriptionDrop-In Sink, Epoxy, 28\" L, 15\" W, 11.8\" D, Corner Outlet
  • Warranty2 Years
Two year warrantyMade in the U.S.A.

Includes

Tail piece & strainer

Key Features

  • Chemical-resistant epoxy construction
  • Easily convert into undermount style
  • ADA-compliant option
  • Pitched to corner drain
  • 2 year warranty

More About this Item

Black epoxy resin drop-in sinks are chemically resistant, feature coved corners, pitch to a center or corner drain, and are furnished with a tail piece and strainer. Model 78985-29 is an ADA-compliant option.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat