ICI Quick Ship Electrical Wire Raceway, Standard Outlets with Twist-to-Lock Plug, 60" Wide

Representative image only.
ICI Quick Ship Mfr # CPEWR60-T – Item # EW-78986-03
Centralize your power supply
  • 2 year warranty

PRODUCT OPTIONS

$703.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Number of Outlets6
  • Power (VAC)120
  • Cord Length (ft)8
  • Length (in)60
  • Length (cm)152.4
  • DescriptionElectrical Wire Raceway, Standard Outlets with Twist-to-Lock Plug, 60\" Wide
  • Warranty2 Years
Two year warranty

Includes

Eight-foot black power cord with plug.

Key Features

  • 2 year warranty

More About this Item

Each outlet strip features prewired single-channel aluminum wire housing available with either 120V, 20 amp, standard outlets or 120V, 20 amp, GFI outlets. The power plug is available as NEMA 5-20P straight blade or NEMA L5-20 twist-to-lock.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat