ICI Quick Ship Garment Rack, Stainless Steel, Upright, 24" x 36" x 74"

Representative image only.
ICI Quick Ship Mfr # CPGRU2436S – Item # EW-78985-45
Open wire design promotes free flow of air
  • Easy to assemble
  • Adjustable triangular foot plates provide easy floor mounting
  • 2 year warranty

PRODUCT OPTIONS

$2,385.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)36
  • Height (in)74
  • Depth (in)24
  • Width (cm)91.4
  • Height (cm)187.96
  • Depth (cm)61
  • Material304 Stainless Steel
  • DescriptionGarment Rack, Stainless Steel, Upright, 24\" x 36\" x 74\", 11 Hangers
  • Warranty2 Years
Two year warranty

Includes

Eleven stainless steel hangers.

Key Features

  • Easy to assemble
  • Adjustable triangular foot plates provide easy floor mounting
  • 2 year warranty

More About this Item

These 304 stainless steel garment racks are designed to provide efficient storage of cleanroom garments. The racks include electro-polished 304 stainless steel hangers, spaced at 3” (7.6 cm) intervals. Unique hanger capture mechanism provides theft deterrence.

The upright rack is non-conductive.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat