ICI Quick Ship Island Stanchion, 48" L

Representative image only.
ICI Quick Ship Mfr # CPFT-23-4B-48.00A – Item # EW-78981-23
Customize shelving to fit your space
  • Create innovative bench helving
  • 11 ga. construction
  • All hardware included

$886.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)3
  • Length (in)48
  • Depth (cm)7.6
  • Length (cm)121.92
  • Material11 ga. Steel
  • ColorPearl white
  • DescriptionIsland Stanchion, 48" L
Two year warranty

Includes

All necessary hardware

All hardware

Key Features

  • Create innovative bench helving
  • 11 ga. construction
  • All hardware included

More About this Item

Create an innovative storage space by customizing your shelving. Island stanchions create shelving for your benchtops. Use as the base component for island shelving or in peninsulas. Order island cross members, shelving brackets, and shelves separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat