ICI Quick Ship Laboratory Ball Valve, Two 180° Turrets, Nitrogen

Representative image only.
ICI Quick Ship Mfr # CPL4200-132SWSA-N – Item # EW-78984-89
Deliver flow control of laboratory gases to your ICI Quick Ship lab benches
  • Designed with deck-mounted turret base for easy flow control
  • Color-coded handles allow for easy gas identification
  • Choose from a wide range of configuration options suitable for any laboratory
  • Valve is constructed of chrome plated brass with a forged brass lever
  • Designed with two 180° turrets for nitrogen service
  • 2 year warranty

PRODUCT OPTIONS

$268.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted MaterialsChrome plated brass valve, forged brass lever
  • Media CompatibilityNitrogen
  • Flow PatternTwo 180° Turrets
  • DescriptionLaboratory Ball Valve, Two 180° Turrets, Nitrogen
  • Warranty2 Years
Two year warranty

Key Features

  • Designed with deck-mounted turret base for easy flow control
  • Color-coded handles allow for easy gas identification
  • Choose from a wide range of configuration options suitable for any laboratory
  • Valve is constructed of chrome plated brass with a forged brass lever
  • Designed with two 180° turrets for nitrogen service
  • 2 year warranty

More About this Item

Laboratory service valves provide flow control of laboratory gases to your ICI Quick Ship lab setup. These brass service valves are available in both ball and needle valve options. Ball valves provide simple on/off control with a quarter turn of the knob. Needle valves allow for more gradual and precise control with proportional control of the knob. Both valve types are available in four flow pattern configurations—single, two at 90°, two at 180°, and four turrets at 90°. Choose from four service options including gas, air, vacuum, and nitrogen

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat