ICI Quick Ship Mobile Security Shelving Unit, 24" x 36" x 67"

Representative image only.
ICI Quick Ship Mfr # CPMJSEC53 – Item # EW-78985-58
Protect your lab equipment and supplies from unauthorized access
  • Durable chrome finish will not chip or flake
  • Open-wire design allows easy visibility of contents
  • 2 year warranty

PRODUCT OPTIONS

$1,485.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)36
  • Height (in)68
  • Depth (in)24
  • Width (cm)91.4
  • Height (cm)172.7
  • Depth (cm)61
  • Number of Shelves4
  • MaterialChrome finish
  • DescriptionMobile Security Units, 24\" D, 36\" Wide, 68\" Tall
  • Warranty2 Years
Two year warranty

Key Features

  • Durable chrome finish will not chip or flake
  • Open-wire design allows easy visibility of contents
  • 2 year warranty

More About this Item

Each shelving unit features double doors which open 270 degrees for easy access and can be secured along the sides of the unit. Door handles can be secured with a padlock. The units include top and bottom shelves and two internal wire shelves.

The mobile units are 68” tall and feature four 5” polyurethane swivel casters with bumpers.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat