ICI Quick Ship Notched Phenolic Shelving, 8" D, 24" W

Representative image only.
ICI Quick Ship Mfr # CPPSN0824 – Item # EW-78981-51
Customize shelving to fit your space
  • Create innovative bench shelving
  • 1” thick chemically resistant phenolic resin
  • Notched around standards to create a pass-thru shelf
  • Available in 8”, 12”, or 16” depth
  • Front end finished

PRODUCT OPTIONS

$209.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)24
  • Depth (in)8
  • Width (cm)60.96
  • Depth (cm)20.32
  • MaterialPhenolic resin
  • ColorBlack
  • DescriptionNotched Phenolic Shelving, 8" D, 24" W
Two year warranty

Key Features

  • Create innovative bench shelving
  • 1” thick chemically resistant phenolic resin
  • Notched around standards to create a pass-thru shelf
  • Available in 8”, 12”, or 16” depth
  • Front end finished

More About this Item

Create an innovative storage space by customizing your shelving. ICI Quick Ship notched phenolic shelving is constructed of 1” thick black phenolic black chemically resistant phenolic resin. The standards are notched to create a pass-thru shelf with island stanchions. Order island stanchion separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat