ICI Quick Ship Phenolic Shelving, 12" D, 24" W

Representative image only.
ICI Quick Ship Mfr # CPPS1224 – Item # EW-78981-79
Customize shelving to fit your space
  • Create bench and wall shelving
  • 1” thick chemically resistant phenolic resin
  • Available in 8”, 12”, or 16” depth
  • Front edge finished

PRODUCT OPTIONS

$203.70USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)24
  • Depth (in)12
  • Width (cm)60.96
  • Depth (cm)30.48
  • MaterialPhenolic resin
  • ColorBlack
  • DescriptionPhenolic Shelving, 12" D, 24" W
Two year warranty

Key Features

  • Create bench and wall shelving
  • 1” thick chemically resistant phenolic resin
  • Available in 8”, 12”, or 16” depth
  • Front edge finished

More About this Item

Create an innovative storage space by customizing your shelving. ICI Quick Ship notched phenolic shelving is constructed of 1” thick black phenolic black chemically resistant phenolic resin. Order wall standards, cross members, and brackets separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat