ICI Quick Ship Rear Retaining Lip, 24" W

Representative image only.
ICI Quick Ship Mfr # CPPSLA24 – Item # EW-78981-93
Customize shelving to fit your space
  • Create innovative bench storage
  • Provides 1” rear lip when used with 1” thick shelves
  • 11 ga construction
  • Sized to fit shelf
  • 2 year warranty

PRODUCT OPTIONS

$133.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)24
  • Depth (in)2
  • Width (cm)60.96
  • Depth (cm)5.1
  • MaterialSteel
  • ColorPearl white
  • DescriptionRear Retaining Lip, 24" W
  • Warranty2 Years
Two year warrantyMade in the U.S.A.

Key Features

  • Create innovative bench storage
  • Provides 1” rear lip when used with 1” thick shelves
  • 11 ga construction
  • Sized to fit shelf
  • 2 year warranty

More About this Item

Create an innovative storage space by customizing your shelving. ICI Quick Ship retaining lips provides 1” rear lip for island or peninsula shelving when used with 1” thick shelves – simply attach to the bottom of shelf. The retaining lip is sized to fit the shelf length and features holes for attachment at 6” intervals. It is constructed out of 16 ga. steel for durability and is painted pearl white. Order shelves separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat