ICI Quick Ship Stainless Steel Worktable with Bottom Shelf, 30" x 96" x 34"

Representative image only.
ICI Quick Ship Mfr # CPWT309FS – Item # EW-78985-64
Stainless steel construction offers quick, easy cleaning surface
  • Rust resistant for long life
  • Bottom shelf provides added storage
  • 2 year warranty

PRODUCT OPTIONS

$2,920.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)96
  • Height (in)34
  • Depth (in)30
  • Length (cm)243.8
  • Height (cm)76
  • Depth (cm)76.2
  • Number of Shelves1
  • Material304 Stainless steel
  • DescriptionStainless Steel Worktable with Bottom Shelf, 30" x 96" x 34"
  • Warranty2 Years
Two year warranty

Key Features

  • Rust resistant for long life
  • Bottom shelf provides added storage
  • 2 year warranty

More About this Item

The flat-top worktables offer a seamless 14-gauge Type 304 stainless steel work surface for quick, easy cleaning. Each heavy-duty table is 34” tall and available in various lengths and depths.

Features stationary legs and leveling feet.

For sale in U.S. only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat