ICI Quick Ship Undermount Bracket, Left, 12" D

Representative image only.
ICI Quick Ship Mfr # CPFTBL-14GA-12L-E – Item # EW-78981-46
Customize shelving to fit your space
  • Create bench and wall shelving
  • Available in left and right options
  • 14 ga. white steel
  • 2 year warranty

PRODUCT OPTIONS

$82.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)4 1/2
  • Depth (in)12
  • Height (cm)11.4
  • Depth (cm)30.48
  • Material14 ga. Steel
  • ColorPearl white
  • DescriptionUndermount Bracket, Left, 12\" D
  • Warranty2 Years
Two year warrantyMade in the U.S.A.

Key Features

  • Create bench and wall shelving
  • Available in left and right options
  • 14 ga. white steel
  • 2 year warranty

More About this Item

Create an innovative storage space by customizing your shelving. Undermount brackets can attach to either an island stanchion or wall standard. 14 ga thick steel construction provides strength. Order island stanchion or wall standard and shelves separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat