ICI Quick Ship Wall Standard, 60" L

Representative image only.
ICI Quick Ship Mfr # CPFC-1.5X.5-2B-60.00 – Item # EW-78981-26
Customize shelving to fit your space
  • Create innovative wall shelving
  • Double slotted
  • 11 gauge steel
  • 2 year warranty

PRODUCT OPTIONS

$397.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)1
  • Length (in)60
  • Depth (cm)2.5
  • Length (cm)152.4
  • MaterialSteel
  • ColorPearl white
  • DescriptionWall Standard, 60\" L
  • Warranty2 Years
Two year warrantyMade in the U.S.A.

Key Features

  • Create innovative wall shelving
  • Double slotted
  • 11 gauge steel
  • 2 year warranty

More About this Item

Create an innovative storage space by customizing your shelving. Wall standards are double slotted for wall shelving. Choose the length depending on the number of shelves that will be mounted. Wall standards are constructed of 11 gauge steel and are ½” deep. Order brackets and shelves separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat