Idec FC4A-L03A1 PLC Analog I/O Module, analog 2 in/out

Representative image only.
Idec Mfr # FC4A-L03A1 – Item # EW-65522-36
One software package programs all Microsmart® PLCs
  • 10, 16, or 24 I/O all-in-one type CPU modules with sink/source DC input and relay output; 120 V power
  • 20 I/O slim type CPU modules with sink/source DC input and relay output with high-speed transistor sink or source output; 24 V power
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input TypeAnalog
  • Output TypeAnalog
  • Number of Channels2 in / 1 out
  • Max Voltage Input (VDC)10
  • Min Voltage Input (VDC)0
  • Max Current Input (mA)20
  • Min Current Input (mA)0
  • Max Voltage Output (VDC)10
  • Min Votlage Output (VDC)0
  • Max Current Output (mA)20
  • Min Current Output (mA)0
  • DescriptionPLC Analog I/O Module, analog 2 in/out
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • 10, 16, or 24 I/O all-in-one type CPU modules with sink/source DC input and relay output; 120 V power
  • 20 I/O slim type CPU modules with sink/source DC input and relay output with high-speed transistor sink or source output; 24 V power
  • 1 year warranty

More About this Item

The MicroSmart is the next generation of programmable logic controller. The All-in-One type has models with 10, 16 or 24 I/O CPU modules. The Slim type is available with 20 I/O CPU modules. Model 65522-12 can be expanded to 56 total I/O points. Model 65522-30 can be expanded to 244 total I/O points. MicroSmart modules are programmable with WindLDR intuitive ladder logic software. Programs can be stored on the optional memory cartridges and transferred between units. The CPU modules also feature user program read/write protection.

These flexible, adaptable PLCs are as compact as they are powerful, so you can create the system you need without increasing your space requirements or your budget. Each MicroSmart module is equipped with a standard power supply circuit, four high-speed counters, an RS-232C port and an analog potentiometer. The Slim type and the 24 I/O CPU module can be expanded with the optional modules. The extremely compact housing of the Slim type is only 90 mm in high and 70 mm deep. There are nine expansion modules including four analog I/O modules. Depending upon the CPU, you can create a system with as many as 244 I/O points.Each MicroSmart module can be enhanced with a memory cartridge for programs or a real-time clock and calendar cartridge, plus an RS-485 communications adapter or an additional RS-232 adapter. These adapters allow the MicroSmart to connect to other PLCs, printers, barcode readers, or other RS-232 devices. Monitor and change the status and set-up of your CPU while the system is in operation with the HMI module 65522-20. The MicroSmart can also be linked to as many as 32 other MicroSmart modules, or to a controller or PC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat