Idex 1326 Chromatography Tubing Kit, PEEK; 1/EA

Representative image only.
Idex Mfr # 1326 – Item # EW-02017-38
An excellent replacement for stainless steel tubing
  • Flexible PEEK tubing is biocompatible and chemically inert
  • Easily cut to desired lengths
  • Smooth internal surface decreases turbulence
  • Color-coded for easier identification
  • Tubing cutter and six 5-ft long tubing sections
  • 1 year warranty

PRODUCT OPTIONS

$160.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPEEK
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.575
  • ColorKit of blue, orange, & natural
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • DescriptionChromatography Tubing Kit, PEEK; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

Two (2) 1531B PEEK Tubing, Blue, 1/16" OD x 0.010" ID x 5 ft L; two (2) 1532 PEEK Tubing, Orange, 1/16" OD x 0.020" ID x 5 ft L; two (2) 1534 PEEK Tubing, Natural, 1/8" OD x 0.062" ID x 5ft L; and one (1) A-327 Polymer Tubing Cutter

Key Features

  • Flexible PEEK tubing is biocompatible and chemically inert
  • Easily cut to desired lengths
  • Smooth internal surface decreases turbulence
  • Color-coded for easier identification
  • Tubing cutter and six 5-ft long tubing sections
  • 1 year warranty

More About this Item

Applications: Chromatography
Characteristics: Unlike stainless steel, PEEK (polyetheretherketone) tubing is flexible and easy to cut. It provides excellent chemical resistance to both organic and inorganic solvents. Tubing withstands pressures to 5000 psi (3000 psi for model 02006-30). PEEK tubing has a very smooth internal surface, which causes less turbulence than metal tubing and improves resolution. Pack of 5-ft.
Certification: None
Maximum temperature: 212°F (100°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat