Idex 1507M Chromatography Tubing, Natural PFA, 1/16" OD x 0.040" ID x 1000 ft L; 1/EA

Representative image only.
Idex Mfr # 1507M – Item # EW-02012-63
Constructed with genuine PFA resin
  • Low gas permeability and outstanding resistance to solvents
  • Maximum operating temperature 80ºC
  • 1000 ft in length
  • Max pressure of 500 psi
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPFA
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/25
  • Tubing ID (mm)1.016
  • Max Pressure (PSI)500
  • Max Pressure (bar)34
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length (ft)100
  • Length (m)30
  • DescriptionChromatography Tubing, Natural PFA, 1/16\" OD x .040\" ID x 100 ft L; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Low gas permeability and outstanding resistance to solvents
  • Maximum operating temperature 80ºC
  • 1000 ft in length
  • Max pressure of 500 psi
  • 1 year warranty

More About this Item

PFA (perfluoroalkoxyalkane) tubing has virtually identical solvent resistance as FEP and PTFE but offers an even higher continuous service temperature (recommended max operating temperature 80ºC), smoother surface texture, and superior polymer purity.

Custom lengths may be available on request. Call for more information.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat