Idex 310015 Chromatography Tubing, PEEKsil™, 1/32" OD x 100 µm ID x 15 cm L, Red; 2/PK

Representative image only.
Idex Mfr # 310015 – Item # EW-02012-17
Combines strength, consistency and biocompatibility
  • Fused silica covered by PEEK
  • Precut to standard lengths for convenience
  • 1/32" OD x 100 µm ID x 15 cm L
  • 1 year warranty

PRODUCT OPTIONS

$71.00USD / Pkg of 2

SPECS & DESCRIPTION

Specifications & Description

  • Length (")6
  • Tubing FormulationPEEK/Silica
  • Tubing OD (in)1/32
  • Tubing OD (mm)0.794
  • Tubing ID (in)1/250
  • Tubing ID (mm)0.1
  • ColorRed
  • Max Pressure (PSI)15000
  • Max Pressure (bar)1034
  • Length (ft)0.492
  • Length (m)0.15
  • DescriptionChromatography Tubing, PEEKsil™, 1/32" OD x 100 µm ID x 15 cm L, Red; 2/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Fused silica covered by PEEK
  • Precut to standard lengths for convenience
  • 1/32" OD x 100 µm ID x 15 cm L
  • 1 year warranty

More About this Item

In many analytical systems, PEEKsil tubing can be used as a direct replacement for conventional PEEK or stainless steel tubing. The fused silica core forms a rigid fluid pathway with extremely low adsorption, outstanding chemical compatibility, and extremely tight tolerances. The PEEK sheathing is very strong and seals well with many fitting types.

Do not cut PEEKsil tubing. Conventional cutters can cause permanent damage. Use precut lengths only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat