Idex 316 Stainless Steel Nut, Long, 1/16" OD Tubing, 10-32 Coned; 10/PK

Representative image only.
Idex Mfr # 6000-264 – Item # EW-02022-33
Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar)!
  • Constructed of durable stainless steel
  • Applications: Amines, drugs, esters, hydrocarbons, pesticides, PONA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (in)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.588
  • Max Operating Pressure (PSI)20000
  • Description316 Stainless Steel Nut, Long, 1/16\" OD Tubing, 10-32 Coned; 10/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of durable stainless steel
  • Applications: Amines, drugs, esters, hydrocarbons, pesticides, PONA
  • 1 year warranty

More About this Item

These 316 stainless steel nuts (and ferrules) are rated to 20,000 psi (1380 bar) when tightened using a wrench. Recommended torque for tightening these fittings is 20 in-lbs. (2.25 N-m).

Metal fittings should not be used with plastic ports because they can damage the ports.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat