Idex ColumnSaver™ Direct-Connect Precolumn Filter, HPLC, PEEK, 0.5 µm SS Frit, 1/16" OD, 10-32 Coned

Representative image only.
Idex Mfr # 9085-05 – Item # EW-02010-18
Precolumn filters offer secure protection for analytical columns
  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 6000 psi (414 bar)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPEEK
  • Housing MaterialStainless Steel
  • Pore Size (µm)0.5
  • Connections10-32 Coned
  • Max Pressure (PSI)6000
  • DescriptionColumnSaver™ Precolumn Filter, PEEK, 0.5 µm SS Frit, 1/16\" OD, 10-32 Coned; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 6000 psi (414 bar)
  • 1 year warranty

More About this Item

Economical precolumn filters are designed to protect columns by filtering out particulate matter originating from the sample or from rotor seal wear. Filters feature 10-32 coned ports compatible with 1/16" outer diameter tubing.


This filter assembly is direct-connect for standard HPLC applications and requires polymer fittings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat