Idex F-373 Tubing Sleeve, Natural FEP, 0.009" ID x 1/32" OD; 1/EA

Representative image only.
Idex Mfr # F-373 – Item # EW-02018-16
Ensure good port connection with capillary tubing
  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 175 to 215 µm OD tubing
  • Natural FEP
  • Max pressure of 1750 psi
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialFEP
  • ColorNatural
  • Compatible With175 to 215 µm OD tubing
  • Length (in)1.6
  • Diameter (in)0.009
  • Length (mm)40.6
  • Diameter (mm)0.23
  • DescriptionTubing Sleeve, Natural FEP, 0.009\" ID x 1/32\" OD; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • For 175 to 215 µm OD tubing
  • Natural FEP
  • Max pressure of 1750 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. FEP tubing sleeves are highly inert and provide easy insertion of capillary tubing. Sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 4000 psi (276 bar).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat