Idex Back Pressure Regulator Assembly, Ultra-Low Volume, 100 psi, 1 mL/min, 1/16" OD Tubing; 1/EA

Representative image only.
Idex Mfr # M-410 – Item # EW-02017-06
Minimize swept volume in ultra-low volume applications
  • Constructed of PEEK, perfluoroelastomer, and ETFE
  • 100 µL/min to 1 mL/min recommended flow rate
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Connection TypeHPLC/Chromatography
  • Pressure Setting (PSI)100
  • Working Pressure (PSI)40 to 150 psi
  • Tubing OD (in)0.0625
  • DescriptionIdex Back Pressure Regulator, Ultra-Low Volume, 100 psi, 1 mL/min; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of PEEK, perfluoroelastomer, and ETFE
  • 100 µL/min to 1 mL/min recommended flow rate
  • 1 year warranty

More About this Item

Ultra-low volume back pressure regulators have a swept volume of only 6 µL making it nearly impossible to detect them as part of your fluid pathway. Wetted flow path materials are PEEK, perfluoroelastomer, and ETFE. 1/4-28 flat-bottom fitting accepts 1/16" OD tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat