Idex M-533 Inline Mini Microfilter Assembly, PEEK, 1 µm SS Screen, 360 µm OD Tubing; 1/EA

Representative image only.
Idex Mfr # M-533 – Item # EW-42711-34
Protect your columns from particulate contamination
  • Withstands up to 5000 psi (345 bar)
  • Use with 360 µm OD Tubing
  • 1 µm SS Screen

PRODUCT OPTIONS

$245.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialStainless Steel
  • Housing MaterialPEEK
  • Pore Size (µm)1
  • Connections360 µm OD tubing
  • Max Pressure (PSI)4000
  • DescriptionInline Mini MicroFilter Assembly, PEEK, 1 µm SS Screen, 360 µm OD Tubing; 1/EA

Includes

Five filter capsules and two VHP fittings for 360 µm OD tubing

Key Features

  • Withstands up to 5000 psi (345 bar)
  • Use with 360 µm OD Tubing
  • 1 µm SS Screen

More About this Item

Specifically engineered inline solvent MicroFilters prevent particulate contamination ensuring reliable chromatographic results even at nanoliter flow rates. Filters protect columns from particles often originating in the mobile phase or sample, or from pump seal and sample injection valve wear. Connect directly using 1/32" OD tubing or choose MicroTight® tubing sleeve models for use with capillary tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat