Idex M-560-1 Precolumn MicroFilter Assembly, PEEK, 0.5 µm, 1/16" OD, 10-32 Coned; 1/EA

Representative image only.
Idex Mfr # M-560-1 – Item # EW-02010-53
Filter out particles before they get into analytical columns
  • Connect directly to columns with 10-32 threads
  • Made of PEEK® or stainless steel parts
  • Total theoretical void volume 0.5 µm
  • PEEK housing and frit
  • 1 frit each
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPEEK frit
  • Housing MaterialPEEK
  • Pore Size (µm)0.5
  • Connections1/16\" OD tubing
  • DescriptionPrecolumn MicroFilter Assembly, PEEK, 0.5 µm, 1/16\" OD, 10-32 Coned; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Connect directly to columns with 10-32 threads
  • Made of PEEK® or stainless steel parts
  • Total theoretical void volume 0.5 µm
  • PEEK housing and frit
  • 1 frit each
  • 1 year warranty

More About this Item

Connect these precolumn microfilters directly into your analytical columns or microbores and virtually eliminate harmful particles from clogging up your system. The PEEK tubing used in these assemblies has an internal diameter of 0.005" (125 µm), preventing the mobile phase from mixing with the sample. The total theoretical void volume is 0.5 µm, which includes the frit volume.

Microfilters are available to connect to MicroTight® tubing sleeves for 70 to 520 µm OD capillary tubing or select a version that connects directly to 1/16" OD tubing.


Connects directly to 1/16" OD tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat