Idex MarvelX MarvelX Stainless Steel High-Pressure Connection System; 100 µm ID x 500 mm Length Kit

Representative image only.
Idex Mfr # UPFS-6100500 – Item # EW-42701-18
Advance your fluidic systems with MarvelX SS Fittings
  • Finger-tight seals up to 19,000 PSI for routine use
  • Flexible tubing is replaceable independent of fittings, reducing waste
  • No peak tailing
  • High plate efficiency
  • 100 µm ID x 500 mm Length
  • 1 year warranty

PRODUCT OPTIONS

$193.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless Steel
  • Fitting Length (mm)500
  • DescriptionStainless Steel High-Pressure Connection System; 100 µm ID x 500 mm Length Kit
  • Warranty1 year
1 Year Warranty

Key Features

  • Finger-tight seals up to 19,000 PSI for routine use
  • Flexible tubing is replaceable independent of fittings, reducing waste
  • No peak tailing
  • High plate efficiency
  • 100 µm ID x 500 mm Length
  • 1 year warranty

More About this Item

MarvelX convenient, removable stainless steel fittings can be used for more than 100 connects and disconnects, providing easy routing and consistent performance throughout your instrument. The connection system is small but accessible, allowing finger tightening that eliminates the need to use tools in narrow spaces. Flexible tubing can be replaced independent of fittings, providing superior reusability and reducing waste. Choose PEEK-lined assemblies for your bio-inert applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat