Idex MarvelXACT PEEK-Lined Stainless Steel High-Pressure Connection System; 50 µm ID x 250 mm Length Kit

Representative image only.
Idex Mfr # UPFP-7050250 – Item # EW-42702-08
Use MarvelXACT UHPLC connections for trouble-free performance
  • Finger-tight seals up to 19,000 psi, without the chance of under- or over-tightening
  • Durable — allows more than 100 connects and disconnects
  • No peak tailing or broadening
  • Seals at the bottom of the port for zero dead volume
  • Compatible with 10-32 coned receiving ports
  • 50 µm ID x 250 mm Length Kit
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPEEK/SS
  • Connection TypeCompression
  • Number Of Ports2
  • Thread size UNF(M) (port 1) (in)10-32
  • Thread size UNF(M) (port 2) (in)10-32
  • Max Temperature (° F)248
  • Max Temperature (° C)120
  • Max Operating Pressure (PSI)19,000
  • Orifice Dimensions (mm)0.05
  • Fitting Length (mm)250
  • DescriptionPEEK-Lined Stainless Steel High-Pressure Connection System; 50 µm ID x 250 mm Length Kit
  • Warranty1 year
1 Year Warranty

Key Features

  • Finger-tight seals up to 19,000 psi, without the chance of under- or over-tightening
  • Durable — allows more than 100 connects and disconnects
  • No peak tailing or broadening
  • Seals at the bottom of the port for zero dead volume
  • Compatible with 10-32 coned receiving ports
  • 50 µm ID x 250 mm Length Kit
  • 1 year warranty

More About this Item

MarvelXACT stainless steel fittings ensure a perfect connection every time and can be used for more than 100 connects and disconnects, providing trouble-free liquid chromatography. The connection system is small but accessible, allowing finger-tightening with a "click" that ensures optimal torque. Proprietary sealing technology means zero extra internal volume.


Each assembly includes two PEEK™/316 stainless steel fittings, a length of tubing, and identification sleeve. Choose PEEK™-lined tubing for your bio-inert applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat