Idex MXP7986-000 Actuated Switching Valve, Nano, 2-Position, 10-Port, 5000 psi, DuraLife II/Titanium; 1/EA

Representative image only.
Idex Mfr # MXP7986-000 – Item # EW-02016-04
Automated valves for rapid, consistent flow switching
  • Control either manually or remotely, with software or instrument
  • Operate at higher torque levels or very small flow paths
  • 10-port nano scale valve
  • Pressures up to 5000 psi (345 bar)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Outlet PortM4 (F) coned for 1/32\" OD tubing
  • Inlet PortM4 coned for 1/32\" OD tubing
  • Max Pressure (PSI)5000
  • Max Pressure (bar)345
  • Power (VDC)24
  • Wetted MaterialsDuraLife® II (coated titanium and an advanced polymer)
  • Flow Pattern2-position, 10-port
  • DescriptionActuated Switching Valve, Nano, 2-Position, 10-Port, 5000 psi, DuraLife® II/Titanium; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

RheFlex® one-piece PEEK fitting sets with colored ChromTRAC™ knobs (10), adhesive feet (4), USB cable, interface cable, power cord, and universal power supply.

Key Features

  • Control either manually or remotely, with software or instrument
  • Operate at higher torque levels or very small flow paths
  • 10-port nano scale valve
  • Pressures up to 5000 psi (345 bar)
  • 1 year warranty

More About this Item

Automated rotary shear valves are designed for applications that require fast, consistent switching between flow streams. Connect valves to your PC or instrument via USB, BCD, serial port, or contact closure.

Use switching valves to switch one or more flow paths to a different destination. Nano scale models 02013-61 and 02016-04 deliver flow rates less than 100 µL/min. Use large bore models when flow rates are greater than 10 mL/min.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat