Idex P-460T Micro-Splitter Valve, High-Pressure, PEEK/Titanium; 1/EA

Representative image only.
Idex Mfr # P-460T – Item # EW-02016-97
Accurately control and split a low-flow stream off a single incoming supply
  • Withstands up to 4000 psi
  • PEEK/titanium valve

PRODUCT OPTIONS

$236.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPEEK
  • Valve MaterialPEEK/titanium
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (in)10-32 coned
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Volume (µL)2.8
  • ColorBlack
  • Max Operating Pressure (PSI)4000
  • DescriptionMicro-Splitter Valve, High-Pressure 4000 psi, PEEK/Titanium; 1/EA

Includes

PEEK fittings and titanium needles.

Key Features

  • Withstands up to 4000 psi
  • PEEK/titanium valve

More About this Item

Each valve includes fittings that accept 1/16” OD tubing. For use with different size tubing, simply replace the fitting by matching the thread type.

High-pressure valve withstands pressures up to 4000 psi (276 bar). Valve features a titanium needle and one-piece PEEK 10-32 coned fittings.

Volume listed is maximum volume with valve fully open.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat