Idex U-147 Chromatography Tubing, 316 SS, 1/16" OD x 0.046" ID x 8" L, Natural; 1/EA

Representative image only.
Idex Mfr # U-147 – Item # EW-02011-45
Precut stainless steel tubing ready for all chromatography testing requirements
  • 316 stainless steel tubing, polished and passivated
  • Color coded for easy identification
  • Suited for most analytical applications
  • Max pressure 5800 psi
  • 1 year warranty

PRODUCT OPTIONS

$31.70USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing Formulation316 SS
  • Length (")8
  • Tubing OD (in)1/16
  • Tubing ID (in)3/64
  • Tubing ID (mm)1.15
  • ColorNatural
  • Max Pressure (PSI)5800
  • Max Pressure (bar)400
  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Length (ft)0.666
  • DescriptionChromatography Tubing, 316 SS, 1/16" OD x 0.046" ID x 8" L, Natural; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • 316 stainless steel tubing, polished and passivated
  • Color coded for easy identification
  • Suited for most analytical applications
  • Max pressure 5800 psi
  • 1 year warranty

More About this Item

IDEX 316 stainless steel tubing is precut and thoroughly passivated (except lengths 25 feet and beyond), making it the recommended choice for most chromatographic analytical applications. Tubing is machine cut, polished. and each end is deburred inside and out. Then it is submerged in an acid passivation bath and flushed clean. Each tube is color coded for easy identification of inner diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat