Idex VHP-555 VHP Direct-Connect Precolumn Filter, UHPLC, SS, 0.2 µm, 1/16" OD, 10-32 Coned; 1/EA

Representative image only.
Idex Mfr # VHP-555 – Item # EW-02010-40
Precolumn filters offer secure protection for analytical columns
  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 20,000 psi (1380 bar)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)2
  • Connections10-32 Coned
  • Max Pressure (PSI)20000
  • DescriptionVHP Precolumn Filter, SS, 0.2 µm, 1/16\" OD, 10-32 Coned; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

Five VHP-556 VHP precolumn 0.2 µm replacement frits

Key Features

  • Economical protection for larger columns and injections
  • Feature 10-32 coned ports for connection to 1/16" OD tubing
  • Replaceable stainless steel (SS) and PEEK® frits
  • Max pressure 20,000 psi (1380 bar)
  • 1 year warranty

More About this Item

Economical precolumn filters are designed to protect columns by filtering out particulate matter originating from the sample or from rotor seal wear. Filters feature 10-32 coned ports compatible with 1/16" outer diameter tubing.


VHP filters are direct-connect for UHPLC applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat