Idex VHP-900 VHP Fitting, Male Nut/Ferrule, SS, 1/32" OD Tubing, M4 Coned, 4 mm Hex; 1/EA

Representative image only.
Idex Mfr # VHP-900 – Item # EW-02022-82
Designed to withstand extreme pressures
  • Ideal for UHPLC applications Two compression points provide twice the grip of standard ferrule
  • M4 coned configuration
  • Requires 20 in-lb (2.25 N-m) of torque
  • For 1/32" OD tubing
  • 1/EA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless Steel
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (in)M4 coned
  • Compression Size / Tube Od (Port 1) (in)1/32
  • Compression Size / Tube Od (Port 1) (mm)0.794
  • Max Operating Pressure (PSI)30000
  • DescriptionVHP Fitting, Male Nut/Ferrule, SS, 1/32\" OD Tubing, M4 Coned, 4 mm Hex; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

Ferrules 02022-84.

Key Features

  • Ideal for UHPLC applications Two compression points provide twice the grip of standard ferrule
  • M4 coned configuration
  • Requires 20 in-lb (2.25 N-m) of torque
  • For 1/32" OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. This patented line of VHP fittings are perfect for use in high-performance analytical systems. The unique double compression ferrule design does not restrict the inner diameter of tubing and allows a less concentrated bite on the tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat