Idex VHP-920X VHP Reusable One-Piece Fitting, SS/PK, 1/32" OD Tubing, M4 Coned, 4 mm Hex; 10/PK

Representative image only.
Idex Mfr # VHP-920X – Item # EW-02022-87
Fittings for very high pressure situations
  • Ideal for UHPLC applications Quick component replacement with minimal down time
  • M4 coned configuration
  • Requires 8.0 in-lb (0.90 N-m) of torque
  • For 1/32" OD tubing
  • 4 mm hex head

PRODUCT OPTIONS

$865.00USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialSS/PK
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 1) (in)M4 coned
  • Compression Size / Tube Od (Port 1) (in)1/32
  • Compression Size / Tube Od (Port 1) (mm)0.794
  • Max Operating Pressure (PSI)25000
  • DescriptionVHP Reusable One-Piece Fitting, SS/PK, 1/32" OD Tubing, M4 Coned, 4 mm Hex; 10/PK

Key Features

  • Ideal for UHPLC applications Quick component replacement with minimal down time
  • M4 coned configuration
  • Requires 8.0 in-lb (0.90 N-m) of torque
  • For 1/32" OD tubing
  • 4 mm hex head
  • 10/PK

More About this Item

The most demanding HPLC applications require fittings that will meet higher pressure requirements than standard chromatography fittings can accommodate. This patented line of VHP fittings are perfect for use in high-performance analytical systems. The VHP reusable fittings can be up to ten repeat assembly cycles without impacting pressure-holding ability when proper torque tightening specifications are followed. Increased component life can be achieved with a polymer front ferrule, which will not damage the tubing or receiving port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat