Idex XP-138 Flangeless Fitting, Standard Knurl, Natural Acetal, 4 mm OD Tubing, 5/16-24 Flat-Bottom; 1/EA

Representative image only.
Idex Mfr # XP-138 – Item # EW-02020-62
Eliminate the need to flange tubing
  • Removable and reusable—saving you money!
  • Natural acetal
  • For 4 mm OD tubing
  • 1/EA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialAcetal
  • Connection TypeHPLC/Chromatography
  • Thread size UNF(M) (port 2) (in)5/16-24 flat bottom
  • Compression Size / Tube Od (Port 1) (in)5/32
  • Compression Size / Tube Od (Port 1) (mm)4
  • ColorNatural
  • DescriptionFlangeless Fitting, Standard Knurl, Natural Acetal, 4 mm OD Tubing, 5/16-24 Flat-Bottom
  • Warranty1 year
1 Year Warranty

Includes

Natural PCTFE ferrule 02019-32.

Key Features

  • Removable and reusable—saving you money!
  • Natural acetal
  • For 4 mm OD tubing
  • 1/EA
  • 1 year warranty

More About this Item

Just slip the nut and ferrule over the tubing and finger tighten the assembly into your receiving port. Unlike the time required to flange tubing, it only takes a few seconds to change the components.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat