IKA 0020007145 Digital Benchtop Tube Mill 100 Control, 100 mL; 100-240 VAC, 50/60 Hz

Representative image only.
IKA Mfr # 0020007145 – Item # EW-28710-88
Eliminate contamination with disposable grinding chambers
  • Easily view transparent, disposable grinding chamber
  • Durable construction suitable for grinding material with Mohs’ hardness up to 5
  • Precisely program mill with OLED display and USB interface
  • Safe operation with built-in auto-off operation if lid is not closed
  • Reproducible milling results
  • Designed with large 100 mL grinding chamber
  • 3 year warranty

PRODUCT OPTIONS

$4,765.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Sample Capacity (mL)100
  • Feed Particle Size10 mm
  • Final Particle Size1 to 100 µm depending on sample
  • MaterialPolypropylene chamber
  • Speed (rpm)25000
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)8.35
  • Width (in)7.1
  • Height (cm)21.2
  • Width (cm)18
  • DescriptionDigital Benchtop Tube Mill 100 Control, 100 mL; 100-240 VAC, 50/60 Hz
  • Warranty3 Years
3 Year Warranty

Key Features

  • Easily view transparent, disposable grinding chamber
  • Durable construction suitable for grinding material with Mohs’ hardness up to 5
  • Precisely program mill with OLED display and USB interface
  • Safe operation with built-in auto-off operation if lid is not closed
  • Reproducible milling results
  • Designed with large 100 mL grinding chamber
  • 3 year warranty

More About this Item

The IKA® tube mill is the first mill that features a disposable grinding chamber to eliminate cross-contamination and save on batch time and money with minimal cleanup.

To ensure accurate and reliable results, the polypropylene chamber can be autoclaved. The transparent chamber allows you to view your samples during grinding. Easily grind soft, fibrous, hard, and brittle materials making these mills suitable for a wide range of operations. Choose from two sample capacity options—40- or 100-mL.

For substances which become hot as a result of the grinding operation, the mill can be cooled via dry ice. The mills can be operated in “Remote” mode via USB interface using labworldsoft® laboratory software. Control via the USB as well as quickly transfer documentation of all parameters from the mill directly to a PC. Program up to 9 operation modes to save required parameters, and quickly access programs via the touch keypad.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat