IKA 1289800 High-Speed Propeller; Three-Blade, 1.8" (45 mm) Diameter

Representative image only.
IKA Mfr # 1289800 – Item # EW-50702-67
Get the most out of your IKA Mixer with these accessories

PRODUCT OPTIONS

$437.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Overall Diameter (in)1.8
  • Overall Diameter (mm)45
  • Bore Diameter (in)0.4
  • Bore Diameter (mm)10
  • DescriptionHigh-Speed Propeller; Three-Blade, 1.8" (45 mm) dia

More About this Item

A variety of propellers, paddles, clamps, and stands are available.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat