IKA 2022400 Anchor Stirrer, 3 1/2" (90 mm) Diameter

Representative image only.
IKA Mfr # 2022400 – Item # EW-50703-56
Get the most out of your IKA Mixer with these accessories
  • 2 year warranty

PRODUCT OPTIONS

$508.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.75
  • Shaft Length (mm)350
  • Overall Diameter (in)3.5
  • Overall Diameter (mm)90
  • DescriptionAnchor stirrer, 3 1/2" (3.5 in (90 mm))
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

A variety of propellers, paddles, clamps, and stands are available.

Tangential flow, high shearing rate at edges, minimum deposits on the vessel wall. Used at low speeds. Great for polymer reactions and even distribution of high mineral contents in liquids. Ideal stirrer for medium to highly viscous fluids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat