IKA 3510100 KS 4000ic Control Refrigerated Incubating Shaker - 230VAC

Representative image only.
IKA Mfr # 0003510100 – Item # EW-51715-15
Advanced temperature control and safety features enable unattended operation in a temperature-controlled environment
  • Antimicrobial coating reduces bacteria on control surface
  • Easy-to-read LED display of speed, temperature, and time
  • RS-232 and USB ports for PC interface
  • All functions can be controlled and documented using labworldsoft® software, (sold separately below)
  • SAVE--Price REDUCED!!
  • Advanced temperature control and safety features enable unattended operation in a temperature-controlled environment
  • Antimicrobial coating reduces bacteria on control surface
  • Easy-to-read LED display of speed, temperature, and time
  • All functions can be controlled and documented using optional labworldsoft® software
  • 10 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.8
  • Orbit Size (mm)20
  • Min Speed (rpm)10
  • Max Speed (rpm)500
  • Max Load (lbs)44
  • Max Load (kg)20
  • Width (in)22.8281
  • Height (in)20.6562
  • Depth (in)29.5
  • Width (cm)57.983374
  • Height (cm)52.466748
  • Depth (cm)74.93
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Temperature Accuracy±0.1°C
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionKS 4000ic Control Refrigerated Incubating Shaker - 230VAC
  • Warranty10 year
10 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Antimicrobial coating reduces bacteria on control surface
  • Easy-to-read LED display of speed, temperature, and time
  • RS-232 and USB ports for PC interface
  • All functions can be controlled and documented using labworldsoft® software, (sold separately below)
  • SAVE--Price REDUCED!!
  • Advanced temperature control and safety features enable unattended operation in a temperature-controlled environment
  • Antimicrobial coating reduces bacteria on control surface
  • Easy-to-read LED display of speed, temperature, and time
  • All functions can be controlled and documented using optional labworldsoft® software
  • 10 year warranty

More About this Item

Shakers features PID temperature control, to maintain temperature within ±0.1°C. Independently monitor temperature by connecting an additional PT 1000 temperature sensor to a junction box within the chamber. Electronic speed control can be set from 10 to 500 rpm with a 20-mm orbit. Shaker can be set for timed operation up to 999 hours or for continuous operation. Unit shuts off automatically when lid is lifted. Collecting tray with drain hose on rear of unit simplifies cleanup.

Platforms, attachments, and software are sold separately below.

Shakers features PID temperature control, using two PT 1000 sensors, to maintain temperature within ±0.1°C. Independently monitor temperature by connecting an additional PT 1000 sensor to a junction box within the chamber. Electronic speed control can be set from 10 to 500 rpm with a 20-mm orbit. Unit can be set for timed operation up to 999 hours or for continuous operation. Unit shuts off if lid is opened or if temperature exceeds set point by 5°C. Collecting tray with drain hose on rear of unit simplifies cleanup.

Models 51715-10 and -15 feature a built-in recirculating chilling loop which can cool the chamber to 20° below ambient with the use of a circulating chiller, not included.

Platforms and attachments sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat