IKA 3810001 RCT Basic MAG Digital Round-Top Stirring Hot Plate, 115V

Representative image only.
IKA Mfr # 3810001 – Item # EW-04671-21
Safety magnetic stirrers with heating — suitable for unsupervised operation
  • Temperature control mode for faster heating of medium
  • Platinum RTD temperature sensor ensures precise temperature control
  • 3 year warranty

$1,138.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5 1/4
  • Top Plate Length (cm)13.5
  • Top Plate MaterialAluminum
  • Max Temperature (° F)590
  • Max Temperature (° C)310
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)10 5/8
  • Width (in)6 5/16
  • Height (in)3 1/4
  • Length (cm)27
  • Width (cm)16
  • Height (cm)8.5
  • Plug TypeUS Standard
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRCT Basic MAG Digital Round-Top Stirring Hot Plate, 115V
  • Warranty3 year
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Temperature control mode for faster heating of medium
  • Platinum RTD temperature sensor ensures precise temperature control
  • 3 year warranty

More About this Item

Both units have a high safety level due to their improved heat control technology. Digitally set safety temperature limit. Hot top indicator warns to prevent burns.

RCT basic ™ features a polished aluminum round top plate which provides more efficient heat transfer than standard top plates. Hot plate features an over-temperature safety circuit adjustable from 122 to 680°F (50 to 360°C) to protect your samples from overheating. Adjustable speed up to 1500 rpm.

RET basic ™ models off the same features of the RCT models plus: a stainless steel top plate for better chemical resistance; a higher temerature range from 122-716°F (50 to 380°C) and a higher speed range — up to 1700 rpm for more demanding applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat