IKA 4468100 Single Block for Use with Conical Tubes 15 Ml

Representative image only.
IKA Mfr # 4468100 – Item # EW-36700-17
Precise temperature control for repeatable results
  • Modular blocks are constructed from a solid aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature.
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Block Number Of Openings12
  • Block TypeSingle Block
  • Height (in)3 47/64
  • Width (in)2 63/64
  • Length (in)3 47/64
  • DescriptionSingle Block for Use with Conical Tubes 15 Ml
  • Warranty2 year
Two year warranty

Key Features

  • Modular blocks are constructed from a solid aluminum block. The close contact of tubes-to-block walls allow for maximum heat retention. Each block has a thermometer well for measuring block temperature.
  • 2 year warranty

More About this Item

Single block dimensions (L x W x H):
3 3⁄4" x 3" x 2" (9.5 x 7.6 x 5.1 cm).
Double block dimensions (L x W x H):
6" x 3 3⁄4" x 2 1⁄4" (15.2 x 9.5 x 5.7 cm);
double block size fits 2/4/6-block heaters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat