IKA 8039701 Synthesis Package 2 for RCT Basic

Representative image only.
IKA Mfr # 8039701 – Item # EW-04671-18
Perform multiple synthesis operations with only one magnetic stirrer
  • Packages contain all necessary components including the stirrer
  • Provide uniform mixing in every vessel or flask
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5
  • Top Plate MaterialAluminum
  • Min Temperature (° F)122
  • Max Temperature (° F)680
  • Min Temperature (° C)50
  • Max Temperature (° C)360
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)10 1/2
  • Width (in)6 1/4
  • Height (in)3 3/4
  • Length (cm)26.67
  • Width (cm)15.88
  • Height (cm)9.53
  • Power (VAC)115
  • DescriptionSynthesis Package 2 for RCT Basic
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Packages contain all necessary components including the stirrer
  • Provide uniform mixing in every vessel or flask
  • 2 year warranty

More About this Item

Synthesis Package 2—Flask System
This flexible package handles a wide range of flask applications. Exchangeable inserts provide high-precision thermal conduction directly into the flask. Allows for a safe and clean working environment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat