This item is now discontinued. Please browse similar items

IKA 8804201 S 1 global standards halogen resistant Package 1/12 Calorimeter

Representative image only.
IKA Mfr # 8804201 – Item # EW-50906-12
Advanced automation and decomposition vessel detection makes your analysis a breeze
  • Choose from various packages to suit the needs of your experiment
  • Various interfaces allow connections to networks, PCs, balances, keyboards and more
  • User-friendly CalWin® C 6040 software available for controlling calorimeter and administration of measured data

SPECS & DESCRIPTION

Specifications & Description

  • Energy Input Range Max (joules)40000
  • Operating Oxygen Pressure (PSI)400
  • Measurement TypesAdiabatic, Isoperibol, Dynamic Halogen Resistant
  • Measurements Per HourAdiabatic: 4, Isoperibol: 3, Dynamic: 7
  • Measurement ReproducibilityAdiabatic/Isoperibol 0.05%, Dynamic 0.1%
  • Chiller IncludedYes
  • Power (VAC)115 / 230
  • Power (Hz)50/60 Hz

Includes

measuring well, decomposition vessel, and power cord.

Key Features

  • Choose from various packages to suit the needs of your experiment
  • Various interfaces allow connections to networks, PCs, balances, keyboards and more
  • User-friendly CalWin® C 6040 software available for controlling calorimeter and administration of measured data

More About this Item

Units feature a high level of automation with three working methods—adiabatic, isoperibolic, and dynamic — and are a modern upgrade to the IKA C 5000 units. The sleek design includes convenient touch-screen operation and a decomposition vessel with a spherical top for faster heat transfer results — speeding up your experiment times. Easily prepare and load your samples using the crucible holder technology. Automatic decomposition vessel identification as well as automatic oxygen filling and degassing of the vessel makes setup simple. Automatic water handling system includes tempering, filling and emptying of calorimeter inner vessel.

The C 6000 calorimeter can interface with each of the following: computer, scale, printer, and monitor. Units include an SD card slot for additional data management. User-friendly CalWin C 6040 software (order separately) controls the calorimeter and administration of measuring data.

To provide the calorimeter with cooling water, it needs to be connected to a thermostat (order models 50906-10, -12, -18, or -20 with chiller) or a firmly installed water connection.

Models 50906-12, -16, -20, or -24 include a special halogen-resistant vessel, in lieu of the standard vessel, for quantitative decomposition of halogens and sulfur. The decomposition vessel can be changed over to use combustible crucibles, which are sold separately below.

The C 6000 global standard models (50906-10, -12, -14, and -16) offer a fast dynamic method, as well as traditional adiabatic and isoperibol modes. The C 6000 isoperibol calorimeters (50906-18, -20, -22, and -24) offer the same advantages and features without the adiabatic measuring modes.

What''s included:

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat