IKA CB372 Bioreactor, 120V, 50/60Hz

Representative image only.
IKA Mfr # CB372 – Item # EW-29206-01
Sleek design and easy-to-use automated system ensure optimal cell growth!
  • Chemically inert and autoclavable wetted surfaces protect your samples and are easy to clean
  • Monitor your data in real time or collect for future analysis
  • Fully jacketed 10-L system is designed specifically for cultivating your cells with optimum performance and conditions
  • All functions are self-contained, in a compact footprint with an impressive price point
  • 2-year warranty with product registration
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Total Volume (L)12
  • Total Volume (mL)12000
  • Working Volume (L)10
  • Liseal StirrerPTFE encapsulated stirrer with two 4-blade PTFE propellers
  • Heating Temperature Control / Element600 µM/sec/m2 photosynthetically active radiation (PAR)
  • Display TypeDigital HMI Bio-Controller
  • Power (VAC)120
  • Power (Hz)50/60
  • Height (in)36 13/64
  • Width (in)20
  • Depth (in)21 21/32
  • Height (mm)919.48
  • Width (mm)508
  • Depth (mm)549.91
  • Port Size Diameter (in)1/4
  • Port Size Diameter (mm)6.3
  • DescriptionBioreactor, 120V, 50/60Hz
  • Warranty2 year
Two year warranty

Key Features

  • Chemically inert and autoclavable wetted surfaces protect your samples and are easy to clean
  • Monitor your data in real time or collect for future analysis
  • Fully jacketed 10-L system is designed specifically for cultivating your cells with optimum performance and conditions
  • All functions are self-contained, in a compact footprint with an impressive price point
  • 2-year warranty with product registration
  • 2 year warranty

More About this Item

This all-in-one controlled system with a user-friendly interface design provides optimal conditions for algae or other cell cultivation to grow in a non-natural environment. The simplistic design was created in collaboration with marine scientists to provide the basic functions required for optimal growth of phototrophic organisms. Applications include growing small phototrophic organisms such as algae, moss plants, and even many species of bacteria.

This 10-liter model is comprised of a fully jacketed vessel specifically designed for temperature-sensitive samples. For additional temperature control, attach recirculator (See "Related Products" on sidebar). The vessel is surrounded by six compact, double-fluorescent lamps that are removable, allowing photosynthesis to take place in a controlled environment.

The digitally controlled PTFE overhead stirrer includes two 4-blade adjustable PTFE propellers, and is used for agitation which helps with oxygen transfer, but preserves your fragile cells while they are gently mixed and cultivated. The ergonomic base has a simple yet functional control system, which is conveniently located beneath the glass vesel for easy operation in a small footprint. Use the interface to control all of the variables including lighting, motion, pH value, and temperature. The peristaltic pump provides a 450 mL/min flow rate. The monitoring software can be installed on any PC, and monitors pH, temperature, and stirrer speed via real time.

The system can be customized for different applications; call our Application Specialists for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat