IKA Eurostar 100 Digital Constant-Speed Mixer, 30 to 1300 rpm, 230 VAC

Representative image only.
IKA Mfr # 0004238100 – Item # EW-50704-35
Powerful motors handle volumes up to 26.4 gallons (100 liters)
  • Mixers maintain set speed even as fluid viscosity changes
  • Eurostar 100 Digital will handle fluid viscosities up to 70,000 cps
  • 2 year warranty

PRODUCT OPTIONS

$4,123.00USD / Each

$179.00 - $252.00USD / Each

for an additional
$179.00USD / Each
for an additional
$252.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)30
  • Max Speed (rpm)1300
  • Input Power (watts)188
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)142
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor hp1/5
  • DescriptionDigital Constant-Speed Mixer, 30 to 1300 rpm, 230 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Mixers maintain set speed even as fluid viscosity changes
  • Eurostar 100 Digital will handle fluid viscosities up to 70,000 cps
  • 2 year warranty

More About this Item

These mixers feature a through-shaft design that permits adjustment of shaft length and impeller depth—allowing you to place or remove mixing vessels without repositioning the mixer. The motor and drive unit are conveniently integrated into a compact aluminum and thermoplastic housing with easy-to-use controls and a clear LED display of rpm. Mixers feature infinitely adjustable stepless speed control. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in fluid viscosity.
Quiet, fan-cooled motors feature thermal overload shut-off, and an efficient heat-dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Safety circuits ensure automatic cut-off in an anti-stall or overload condition.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat