IKA mini G Fixed-Speed Microcentrifuge; 100-240 VAC

Representative image only.
IKA Mfr # 3958000 – Item # EW-17701-01
Sleek design and exchangeable rotors will suit nearly any quick-spin application!
  • Easily observe your samples through the clear cover
  • Includes rotors for common PCR and microvolume tubes

$449.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)6000
  • Max RCF x g2000
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Timer Range1 to 99 minutes
  • Max Capacity (mL)16
  • Tube Capacity8 x 1.5/2.0 mL-8 x 0.5 mL-8 x 0.4 mL-8 x 0.2 mL-1 x PCR four-strip
  • Power (VAC)100 to 240
  • DescriptionFixed-Speed Microcentrifuge; 100-240 VAC

Includes

one 8 x 1.5- to 2-mL rotor, and one PCR four-strip (8 x 0.2 mL) rotor, one 8 x 0.5-mL tube adapter, one 8 x 0.4-mL tube adapter, and one 8 x 0.2-mL microtube adapter.

Key Features

  • Easily observe your samples through the clear cover
  • Includes rotors for common PCR and microvolume tubes

More About this Item

This space-saving, fixed-speed centrifuge will adapt easily to any lab needing quick spins for applications such as micro-filtration and cell separation. The mini G was designed especially for safety—centrifuge runs only when the lid is closed and will immediately stop if the lid opens. The lid pops open with the simple push of a button. The digital display has an integrated LED timer which can be adjusted from 1 to 99 minutes. Rotors do not require any tools to switch out. Order optional adapters separately.

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Hello, was wondering what is the speed of the centrifuge? how many rpm?
    Asked on 1/16/2014 by Sasskya from Stroud

    1 answer

    • STAFF EXPERT

      A:

      This centrifuge would run at a fixed speed of 6000rpm.

      Answered on 1/16/2014 by James from Technical Support
Displaying question 1

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat