IKA S 25 Homogenizer Rotor-Stator Generator, 35-150 mm depth, 10-1500 mL

Representative image only.
IKA Mfr # 0025002580 – Item # EW-04739-26
Quick and easy cleaning of the rotor-stator generators—no disassembling required
  • Rotor-stator generators cleaning status allows for quick cleaning saving on down time
  • Choose from systems with or without temperature measurement
  • Immersion depth of 35 to 150 mm
  • Recommended working range of 10 to 1,500 mL

PRODUCT OPTIONS

$2,065.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)10
  • Max Sample Size (mL)1500
  • Max Speed (rpm)25000
  • MaterialCeramic, 316 SS
  • Tip Diameter (mm)13.4
  • Shaft Diameter (mm)18
  • Length (in)7.52
  • Length (cm)19.1
  • DescriptionHomogenizer Rotor-Stator Generator, 35-150 mm depth, 10-1500 mL
Two year warranty

Key Features

  • Rotor-stator generators cleaning status allows for quick cleaning saving on down time
  • Choose from systems with or without temperature measurement
  • Immersion depth of 35 to 150 mm
  • Recommended working range of 10 to 1,500 mL

More About this Item

The T25 easy clean system is ideal for batch homogenizing of cell tissues, emulsifying suspended solids, and air pollution filter extraction. The compatible rotor-stator generators feature cleaning status indicator to inform you of when cleaning is required. Cleaning is quick and easy—no disassembling required. Shielded in a 316 stainless steel shaft, the rotor acts as a centrifugal pump to recirculate the liquid and suspended solids through the generator, where shear, impact, collision, and cavitation provide rapid homogenization.

The T25 Control homogenizer along with the 04739-25 rotor stator generator allows continuous temperature measurement with an integrated temperature sensor. Device overheating is prevented by continuous temperature monitoring and the setting of temperature limits.

Order homogenizers separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat